Shop DOTTIE
See all product information
Create Account
Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
- Mfr # KW8158
- Zoro # G707165979
product price:Â
$
10.75
/pk of 100, $0.11/ea
Sold in multiples of 2Â pks for
$21.50
Key Features
Wafer Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW8158
- Zoro #
- G707165979
- UPC #
- 781002156093
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASTM C1002
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
- Drive Size
- #2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.