Short Drop-In Anchor, 3/8" Dia, 5/8" L, 18-8 Stainless Steel 50 PK

  • Mfr # DAS38

  • Zoro # G607165673


product price:  $853.99
/pk 50, $17.08/ea
Free Shipping & Returns

Key Features

Overall Length
5/8"
Material
18-8 Stainless Steel
Drill Bit Size
1/2"
Thread Size
3/8"-16
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAS38
Zoro #
G607165673
UPC #
781002702627
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
5/8"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Minimum Installation Depth
1-9/16"

Details

Item
Short Drop-In Anchor
Material
18-8 Stainless Steel
Application
Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Material Grade
304
Drop-In Anchor Type
Drop In

Description

3/8-16 Drop In Anchors (Stainless Steel)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.