Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # LW12

  • Zoro # G507166183


product price: $10.49
/pk 100, $0.10/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
0.869 in
System of Measurement
Inch
Inside Diameter
0.512 in - 0.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW12
Zoro #
G507166183
UPC #
781002310457
Country of Origin
Germany

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Inside Diameter
0.512 in - 0.502 in

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
HRC 46-38
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.