Zoro Homepage

Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, 100 PK

  • Mfr # LWS34

  • Zoro # G007166232


product price: $132.72
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
1.265 in
System of Measurement
Inch
Inside Diameter
0.766 in - 0.753 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWS34
Zoro #
G007166232
UPC #
781002699828
Country of Origin
Italy

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Inside Diameter
0.766 in - 0.753 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2
Application
Corrosive Environments, Marine Applications, General Purpose
Rockwell Hardness
HRC 43 - 35

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.