Zoro Homepage

Split Lock Washer, For Screw Size 3/4 in Silicon Bronze, Silicon Finish, 100 PK

  • Mfr # LWBZ34

  • Zoro # G507166190


product price: $305.99
/pk 100, $3.06/ea
Free Shipping & Returns

Key Features

Material
Silicon Bronze
Finish
Silicon
Outside Diameter
1.265 in
System of Measurement
Inch
Inside Diameter
0.766 in - 0.753 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWBZ34
Zoro #
G507166190
UPC #
781002311683
Country of Origin
Italy

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Inside Diameter
0.766 in - 0.753 in

Details

Item
Split Lock Washer
Material
Silicon Bronze
Finish
Silicon
System of Measurement
Inch
Rockwell Hardness
HRB 90 min.
Application
General Purpose

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.