Zoro Homepage

Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Silicon Finish, 100 PK

  • Mfr # LWBZ38

  • Zoro # G207166056


product price: $43.59
/pk 100, $0.44/ea

Key Features

Material
Silicon Bronze
Finish
Silicon
Outside Diameter
0.680 in
System of Measurement
Inch
Inside Diameter
0.385 in - 0.377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWBZ38
Zoro #
G207166056
UPC #
781002311652
Country of Origin
Germany

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.680 in
Inside Diameter
0.385 in - 0.377 in

Details

Item
Split Lock Washer
Material
Silicon Bronze
Finish
Silicon
System of Measurement
Inch
Rockwell Hardness
HRB 90 min.
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.