Split Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # LW38

  • Zoro # G607166212


product price: $6.04
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.08

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
0.680 in
System of Measurement
Inch
Inside Diameter
0.385 in - 0.377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW38
Zoro #
G607166212
UPC #
781002310402
Country of Origin
Germany

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.680 in
Inside Diameter
0.385 in - 0.377 in

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Application
General Purpose
Rockwell Hardness
HRC 46-38

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.