Split Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # LW516

  • Zoro # G907166981


product price:  $5.02
/pk 100, $0.05/ea
Sold in multiples of 3 for $15.06

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
0.583 in
System of Measurement
Inch
Inside Diameter
0.322 in - 0.314 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW516
Zoro #
G907166981
UPC #
781002310358
Country of Origin
Germany

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Inside Diameter
0.322 in - 0.314 in

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Application
General Purpose
Rockwell Hardness
HRC 46-38

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.