Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # LW58

  • Zoro # G007166256


product price:  $25.45
/pk 100, $0.25/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
1.073 in
System of Measurement
Inch
Inside Diameter
0.641 in - 0.628 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW58
Zoro #
G007166256
UPC #
781002310501
Country of Origin
Germany

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Inside Diameter
0.641 in - 0.628 in

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
HRC 46-38
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.