Zoro Homepage

Split Lock Washer, For Screw Size #6 Silicon Bronze, Silicon Finish, 100 PK

  • Mfr # LWBZ6

  • Zoro # G907166721


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Silicon Bronze
Finish
Silicon
Outside Diameter
1/4 in
System of Measurement
Inch
Inside Diameter
0.148 in - 0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWBZ6
Zoro #
G907166721
UPC #
781002311607
Country of Origin
Italy

Dimensions

For Screw Size
#6
Outside Diameter
1/4 in
Inside Diameter
0.148 in - 0.141 in

Details

Item
Split Lock Washer
Material
Silicon Bronze
Finish
Silicon
System of Measurement
Inch
Application
General Purpose
Rockwell Hardness
HRB 90 min.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.