Zoro Homepage

Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK

  • Mfr # LWS8

  • Zoro # G007166928


product price: $5.35
/pk 100, $0.05/ea
Sold in multiples of 3 for $16.05

Key Features

Material
18-8 Stainless Steel
Outside Diameter
0.293 in
System of Measurement
Inch
Inside Diameter
0.174 in - 0.167 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWS8
Zoro #
G007166928
UPC #
781002699682
Country of Origin
Italy

Dimensions

For Screw Size
#8
Outside Diameter
0.293 in
Inside Diameter
0.174 in - 0.167 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
HRC 43 - 35
Application
Corrosive Environments, Marine Applications, General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.