Split Lock Washer, For Screw Size #8 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # LW8

  • Zoro # G907166271


product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
0.293 in
System of Measurement
Inch
Inside Diameter
0.174 in - 0.167 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW8
Zoro #
G907166271
UPC #
781002310150
Country of Origin
Germany

Dimensions

For Screw Size
#8
Outside Diameter
0.293 in
Inside Diameter
0.174 in - 0.167 in

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
HRC 46-38
Application
General Purpose

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.