U-Bolts, 1/4'' x 1'', Zinc Plated Low Carbon Steel, 25 PK

  • Mfr # U75

  • Zoro # G207168661


product price:  $43.49
/pk 25, $1.74/ea

Key Features

Thread Size
1/4'' x 1''
Material
Low Carbon Steel
Finish
Zinc Plated
Thread Length
1 in.
Inside Diameter
1-1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U75
Zoro #
G207168661
UPC #
781002179153
Country of Origin
United States

Dimensions

Thread Size
1/4'' x 1''
Thread Length
1 in.
Inside Diameter
1-1/8 in.
Width
1-1/8''
Length
2''
Pipe Size
1 in.
Inside Length
2 in.
Diameter
3/4 in.
For Pipe Size
1 in.
Inside Width/Diameter
1-1/8 in.

Details

Item
U-Bolts
Material
Low Carbon Steel
Finish
Zinc Plated
Nominal Conduit/Pipe
3/4''
Master Quantity
250

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.