U-Bolts, 5/16'' x 1-1/8'', Zinc Plated Low Carbon Steel, 25 PK

  • Mfr # U150

  • Zoro # G007168892


product price:  $78.19
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Thread Size
5/16'' x 1-1/8''
Material
Low Carbon Steel
Finish
Zinc Plated
Thread Length
1-1/8 in.
Width
2''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U150
Zoro #
G007168892
UPC #
781002179306
Country of Origin
China

Dimensions

Thread Size
5/16'' x 1-1/8''
Thread Length
1-1/8 in.
Width
2''
Length
2-11/16''
Inside Diameter
2 in.
Inside Length
2-11/16 in.
Pipe Size
1-1/2 in.
Diameter
5/16 in.
Inside Width/Diameter
2 in.
For Pipe Size
1-1/2 in.

Details

Item
U-Bolts
Material
Low Carbon Steel
Finish
Zinc Plated
Nominal Conduit/Pipe
1-1/2''
Master Quantity
250

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.