U-Bolts, 5/16'' x 1-1/8'', Zinc Plated Low Carbon Steel, 25 PK

  • Mfr # U200

  • Zoro # G307168820


product price:  $83.15
/pk 25, $3.33/ea
Free Shipping & Returns

Key Features

Thread Size
5/16'' x 1-1/8''
Material
Low Carbon Steel
Finish
Zinc Plated
Thread Length
1-1/8 in.
Nominal Conduit/Pipe
2''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U200
Zoro #
G307168820
UPC #
781002179351
Country of Origin
China

Dimensions

Thread Size
5/16'' x 1-1/8''
Thread Length
1-1/8 in.
Length
3-3/16''
Inside Diameter
2-1/12 in.
Width
2-1/2''
Inside Length
3-3/16 in.
Pipe Size
2 in.
Diameter
5/16 in.
For Pipe Size
2 in.

Details

Item
U-Bolts
Material
Low Carbon Steel
Finish
Zinc Plated
Nominal Conduit/Pipe
2''
Master Quantity
250

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.