Zoro Homepage

Underground Tape, Caution Buried Electric Line Below, Red, Polyethylene

  • Mfr # UT29D

  • Zoro # G507168637


product price: $121.63
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Red
Legend
Caution Buried Electric Line Below
Standards
APWA Uniform Color Code
Roll Length
1000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT29D
Zoro #
G507168637
UPC #
781002163466
Country of Origin
China

Dimensions

Roll Length
1000'
Roll Width
6"
Thickness
4 mil
Tape Thickness
4 mil.
Tape Length
1000 ft.
Tape Width
6 in.

Details

Item
Underground Tape
Material
Polyethylene
Color
Red
Legend
Caution Buried Electric Line Below
Standards
APWA Uniform Color Code
Legend Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.