Zoro Homepage

Underground Warning Tape, Caution Buried High Voltage Line Below, Yellow, Polyethylene

  • Mfr # UT32D

  • Zoro # G607168902


product price: $121.63
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Legend
Caution Buried High Voltage Line Below
Legend Color
Black
Thickness
4 mil
Roll Length
1000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT32D
Zoro #
G607168902
UPC #
781002167327
Country of Origin
China

Dimensions

Thickness
4 mil
Roll Length
1000'
Roll Width
6"
Tape Length
1000 ft.
Tape Thickness
4 mil.
Tape Width
6 in.

Details

Item
Underground Warning Tape
Material
Polyethylene
Color
Yellow
Legend
Caution Buried High Voltage Line Below
Legend Color
Black
Standards
APWA Uniform Color Code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.