Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel 50 PK

  • Mfr # WS12512

  • Zoro # G507168590


product price:  $1,169.99
/pk 50, $23.40/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Minimum Installation Depth
2-1/2"
Thread Length
4-1/8 in
Material Grade
304
Drill Bit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS12512
Zoro #
G507168590
UPC #
781002703464
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"
Minimum Installation Depth
2-1/2"
Thread Length
4-1/8 in
Drill Bit Size
1/2 in

Details

Item
Wedge Anchor
Material
18-8 Stainless Steel
Material Grade
304
Finish
Zinc Plated

Description

1/2 x 5-1/2" Wedge Anchors Full Thread Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.