Power-Stud Wedge Anchor, 5/8" Dia., 6" L, Stainless Steel Stainless Steel, 25 PK

  • Mfr # 07634-PWR
  • Zoro # G5921251
product price: 
$
431.99
/pk of 25, $17.28/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07634-PWR
Zoro #
G5921251
UPC #
075352076348
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
6"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
3-1/4"
Thread Length
4 1/2 in
Washer Outside Diameter
1.5 in
Nut Width
0.9375 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Material Grade
316
Ultimate Tension (Lbs.)
13,495 lb
ICC Approved for Un-Cracked Concrete
No
Thread
Fully Threaded
Ultimate Shear (Lb.)
11,900 lb
Embedment In Concrete
2 3/4 in
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
90 ft-lb
System of Measurement
Inch
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Thread Style
Fully Threaded
Series
Power-Stud
Material Quality Standards
ASTM E-488
Minimum Installation Torque
90 ft-lb
Shell Material
Stainless Steel
ICC Approval Type
Not Rated

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 4 1/2 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.9375 in, Washer Outside Diameter 1.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.