Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # W12400

  • Zoro # G407168799


product price:  $184.01
/pk 50, $3.68/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Minimum Installation Depth
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W12400
Zoro #
G407168799
UPC #
781002593140
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
4"
Minimum Installation Depth
2-1/2"
Thread Length
3-1/8 in
Drill Bit Size
1/2 in

Details

Item
Wedge Anchor
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Includes
Washer & Nut

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.