
Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel 50 PK
Mfr # WS38214
Zoro # G107169041
product price:Â $420.99
/pk 50, $8.42/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Minimum Installation Depth
2-1/2"
Material Grade
304
Thread Length
1-1/4 in
Drill Bit Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS38214
Zoro #
G107169041
UPC #
781002703204
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Overall Length
2-1/4"
Minimum Installation Depth
2-1/2"
Thread Length
1-1/4 in
Drill Bit Size
3/8 in
Details
Item
Wedge Anchor
Material
18-8 Stainless Steel
Material Grade
304
Finish
Zinc Plated
Description
3/8 x 2-1/4" Wedge Anchors Full Thread Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.