Zoro Homepage

Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK

  • Mfr # PHFWB10114

  • Zoro # G907168961


product price: $46.69
/pk 100, $0.47/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHFWB10114
Zoro #
G907168961
UPC #
781002383062
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.385'' - 0.340''
Head Height
0.116 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Application
Plywood, Lumber, and other Woods
Materials for Use With
Wood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.