
Wood Screw, #10, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK
Mfr # PHFW10114
Zoro # G607166441
product price:Â $14.08
/pk 100, $0.14/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHFW10114
Zoro #
G607166441
UPC #
781002568544
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.385'' - 0.340''
Head Height
0.116 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Item
Wood Screw
Application
Plywood, Lumber, and other Woods
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.