
Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK
Mfr # PHFW101
Zoro # G907166516
product price:Â $15.25
/pk 100, $0.15/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHFW101
Zoro #
G907166516
UPC #
781002568520
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
1 in
Drive Size
#2
Head Height
0.116 in
Head Dia.
0.385'' - 0.340''
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Item
Wood Screw
Application
Plywood, Lumber, and other Woods
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.