Wood Screw, #6, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK

  • Mfr # DDFW634

  • Zoro # G707166501


product price:  $9.99
/pk 100, $0.10/ea

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDFW634
Zoro #
G707166501
UPC #
781002820802
Country of Origin
Canada

Dimensions

Screw Size
#6
Fastener Length
2-4/5 in
Drive Size
#2
Head Dia.
0.279'' - 0.244''
Head Height
0.083 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Standards
ASME B18.6.1
Item
Wood Screw
Application
Plywood, Lumber, and other Woods
Meets/Exceeds
ASME B18.6.1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products