Wood Screw, #8, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK

  • Mfr # DDFW83

  • Zoro # G807166531


product price:  $36.35
/pk 100, $0.36/ea

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDFW83
Zoro #
G807166531
UPC #
781002820925
Country of Origin
Canada

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Head Height
0.100 in
Head Dia.
0.332'' - 0.292''

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Application
Plywood, Lumber, and other Woods

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.