Zoro Homepage

Men's Wellington Boot, 11, Composite Toe, 10 in H, Brown, DH5143

  • Mfr # DH5143

  • Zoro # G6621778


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
DH5143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5143
Zoro #
G6621778
UPC #
749186458761
Country of Origin
China

Dimensions

Size
11
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH5143
Upper Boot Material
All Leather
Waterproof
Yes
Conductive
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.54
Metatarsal System
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.54
Ninety Degree Heel
No
Non Metallic Upper
No
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
No
Last Number or Name
Jacob
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Oil Resisting Sole
No
Midsole Material
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.78
Waterproof Type
Membrane
Footwear Style
Wellington Boot
Non-Marking Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Safety Criteria
Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Construction
Welted
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily
0.54
Closure
Pull On
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number DH5143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.