Zoro Homepage

Double HH 24014 0.75 x 3.75 in. Straight Clevis

  • Mfr # 146241

  • Zoro # G403999021


product price: $47.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146241
Zoro #
G403999021
UPC #
-
Country of Origin
India

Description

Features
  • Straight clevis
  • 3/4 in. Diameter
  • 5/8 in. Pin diameter
  • 3-3/4 in. Usable length
  • 1-1/4 in. Opening width
  • Working load limit 12,000 lbs.
  • Black painted clevis with zinc plated pin & clip
  • Not designed for lifting.
  • Size - 3/4 x 3-3/4 in.
  • Dimension - 6 x 5.38 x 1.5 in.
  • Item weight - 2.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.