Zoro Homepage

2Pk 1/4X1-1/4 Lynch Pin

  • Mfr # 41921

  • Zoro # G606693849


product price: $9.15
/ea

Key Features

System of Measurement
Inch
Shank Diameter
1/4 in
Pin Dia.
1/4 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41921
Zoro #
G606693849
UPC #
32874419213
Country of Origin
India

Dimensions

Shank Diameter
1/4 in
Pin Dia.
1/4 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in

Details

Item
Lynch Pin
System of Measurement
Inch
Pin Item
Lynch Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.