Shop DOUBLELOCK
See all product information
Create Account
BOBCAT 8, Coiled Combination Cable Lock, 7.9 ft. x 12mm Braided Steel with Vinyl Coating
- Mfr # 220-210A
- Zoro # G622324864
product price:Â
$
39.99
/ea
Key Features
Color
Black
Material
Steel
Body Width
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220-210A
- Zoro #
- G622324864
- UPC #
- 850076464172
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Dimensions
- Body Width
- 7.5 in
Description
Need a bit more length but still want the simplicity of a combination lock? The DoubleLock Bobcat 8 is a longer version gives you the flexibility to lock larger bikes, mopeds, scooters, etc. and wrap around objects, or secure 2- together. Crafted with a high-quality cable and finished in a durable vinyl coating, the Bobcat XL offers smooth handling and lasting protection. It's the ultimate "lock it and go" option for users who don't want to worry about keys but need full-size performance.
- Features a thick 0.47in (12mm) coil cable from other brands that is flexible yet light enough for easy use and transport.
- At 7.9 ft (94 in) long, this "tangle free" coil cable design offers ample length for securing multiple items or wrapping around larger objects, ensuring versatility in your security options while keeping it compact.
- Designed for everyday use, the Bobcat 8 combination cable lock is ideal for securing bikes, e-bikes, scooters, wheeled equipment, sporting equipment, gates, jobsites, campsites and other accessories.
- Easy resettable 4 dial combination ensures keyless access.
- Includes bike mounting bracket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.