
BULL, Max Duty Steel Cargo Container Lock, One Piece 26 lbs.
Mfr # 080-110A
Zoro # G022324884
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Length
18.7 in
Depth
5.9 in
Width
4.8 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080-110A
Zoro #
G022324884
UPC #
850076464035
Country of Origin
China
Dimensions
Length
18.7 in
Depth
5.9 in
Width
4.8 in
Details
Material
Hardened Steel
Color
Red
Description
The DoubleLock Bull is engineered for maximum security of containers, trailers, and valuable storage units. At 26 lbs, this 18.75 in anti-theft. Adjustable security bar is forged of hardened steel deter rant red housing and corrosion-resistant components that ensure durability against dust, dirt, and harsh weather conditions. Its user-friendly one-piece design allows for simple and fast installation, making it ideal for mobile security teams, contractors, and equipment yards. Expansion: 9.5 - 16.5 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.