Shop DOUBLELOCK
See all product information
Create Account
TITAN, 2.75 in Hitch Pin Lock, Class III and IV 5/8 in, Use for 2.5 in to 2.7 in Wide Receivers
- Mfr # 850-100A
- Zoro # G222324868
product price:Â
$
29.99
/ea
Key Features
Color
Red
Length
9 in
Width
2.5 in
Depth
1.5 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850-100A
- Zoro #
- G222324868
- UPC #
- 850076464301
- Country of Origin
- China
- Color
- Red
- Material
- Stainless Steel
Dimensions
- Length
- 9 in
- Width
- 2.5 in
- Depth
- 1.5 in
Description
The DoubleLock Titan is the ultimate hitch pin lock, designed for Class III and IV hitches (up to 10,000 lbs). Perfect fit for 2.5 in -2.7 inch Wide Receivers. With a 5/8in receiver pin and a solid push-to-lock mechanism, it installs in seconds-no key needed to secure it. Rust-proof materials and a cruise cap protect it from the elements. Included are Three, solid one-piece keys for consistent, secure access. Whether towing long distances or securing a trailer overnight, the Titan provides confidence that your hitch is locked down tight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.