RED HAWK, 3in Ultra Duty Shielded All-Weather Large Keyed Padlock
- Mfr # 990-200A
- Zoro # G422324873
Key Features
Specifications
Details
- MFR #
- 990-200A
- Zoro #
- G422324873
- UPC #
- 850076464103
- Country of Origin
- China
- Body Material
- Hardened Steel
- Color
- Red
Dimensions
- Body Width
- 1.4 in
Description
The DoubleLock Red Hawk is the gold standard in heavy-duty padlock security. At 4.5 x 3 inch, 8 pin cylinder lock is designed to withstand the most aggressive tampering attempts, the Red Hawk is forged from premium materials and fitted with a .635cm (1/4") thick locking dowel that offers maximum resistance to cutting, drilling, and corrosion. Compatible with steel cables, chains, and the DoubleLock Fixed Lock, the Red Hawk offers exceptional flexibility across jobsite, industrial, recreational, and fleet applications. It includes five laser-cut precision keys, ensuring smooth access and easy management across teams or users. Its bright red accents are more than just aesthetics-they signal to would-be thieves that your gear is locked down tight with a serious deterrent.
- High Shielded pry-proof padlock with 1/2in locking dowel
- 8-pin, long key cyclinder with rubber composite shroud
- Includes 5-laser cut precision keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.