OSPREY 40, 1.75 in. All-Weather Shrouded Keyed Padlock (Med)
- Mfr # 890-240A
- Zoro # G222324875
Key Features
Specifications
Details
- MFR #
- 890-240A
- Zoro #
- G222324875
- UPC #
- 850076464288
- Country of Origin
- China
- Body Material
- Aluminum
- Color
- Red
Dimensions
- Body Width
- 7.28 in
Description
The DoubleLock Osprey padlock series offers reliable security for marine and outdoor environments. Available in 1.5in (30mm), 1.75in (40mm), and 2.25in (50 mm) sizes. These locks are built with a solid aluminum body and brass cylinder for smooth performance-even in humid, freezing, scorching, and salty envoirnments. A dual-locking system with reinforced aluminum shackle offer solid protection, while a protective covering guards against corrosion. Whether you're securing an outdoor panel box, storing gear on the dock, in a trailer, or in a shed, the Osprey padlock offers dependable all-weather protection.
- High-grade brass cylinder designed for durability and smooth operation. Combined with a reinforced aluminum body with a key guard shroud ensuring total protection.
- Rubberized red protective all-weather shackle and body cover makes it rust resistent for any harsh outdoor elements. The "red" coating offers an added visable deterrent factor.
- Includes 3-precision cut brass keys.
- For indoor and outdoor use. Combine with a DoubleLock security cable like the FOX 7.2ft or FOX JR 3.9ft cable for added uses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.