Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RHINO, Ultra Duty Steel Cargo Container Lock, One Piece 16 lbs.

  • Mfr # 080-120A

  • Zoro # G122324876


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Length
18.4 in
Depth
5.5 in
Color
Red
Material
Hardened Steel
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080-120A
Zoro #
G122324876
UPC #
850076464042
Country of Origin
China

Dimensions

Length
18.4 in
Depth
5.5 in
Width
4.8 in

Details

Color
Red
Material
Hardened Steel

Description

The DoubleLock RHINO Ultra Duty Expandable Container Lock delivers top-tier security for containers and heavy-duty applications. At 18.75 inches wide and 16 lbs, Engineered with high-grade steel to resist cutting, drilling, and corrosion, red deterrent color ensures reliable protection in demanding environments. Rhino offers versatile use across industrial, fleet, and jobsite settings. One piece design for easy use and no loose parts. Five laser-cut precision keys, provide top notch security lock. Ideal for trailers, gates, marine, and utility equipment. Expansion: 10.25 - 18 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.