
SPIDER, 2-Piece Heavey Duty Steel Scaffold Lock, 2PK
Mfr # 080-550A
Zoro # G922324861
product price: $189.99
/pk 2, $95.00/ea
Free Shipping & Returns
Key Features
Overall Height
4.3 in
Overall Length
14.6 in
Overall Width
14.6 in
Material
Hardened Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080-550A
Zoro #
G922324861
UPC #
850076464059
Country of Origin
China
Dimensions
Overall Height
4.3 in
Overall Length
14.6 in
Overall Width
14.6 in
Details
Material
Hardened Steel
Color
Red
Description
The DoubleLock Spider is a robust scaffold lock designed for rapid, secure attachment of mobile scaffolding components. It connects two surface-mounted frames and two horizontal struts in seconds, ensuring stable, tamper-resistant security. Compatible with standard (2.75in) padlocks (not included), it offers versatile locking options. Its durable construction withstands harsh jobsite conditions, vibration, and exposure, making it ideal for multi-story and temporary scaffolding projects. Quick to install the Spider provides reliable protection and peace of mind on any worksite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.