Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Doublesight Portable Monitor DS-12H

Portable Monitor (Discontinued)

  • Mfr # DS-12H
  • Zoro # G102745301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-12H
Zoro #
G102745301
UPC #
816220000115
Country of Origin
Slovakia

Dimensions

Screen Size
12 in
Width
11 1/2 in
Depth
2 1/2 in
Height
14 in
Overall Width
11 5/8 in
Manufacturers Warranty Length
3 yr
Overall Height
9 1/4 in
Diagonal Screen Size
12 in
Overall Depth
4 3/4 in

Details

Max. Resolution
1366 x 768
Brightness
250 nit
Contrast Ratio
500:1
Energy Star Compliant
No
Screen Refresh Rate
60 Hz
Item
Portable Monitor
Composite Inputs
Yes
Remote Control Type
Not Included
Display Type
LCD
USB Slot
Yes
Product Type
Portable Video Monitor
Coaxial Cable Inputs
0
Audio Outputs
0
Component Video Inputs
Yes
PC Inputs
No
Media Card Slot
No
S-Video Inputs
No
HDMI Inputs
Yes
Includes
Micro HDMI, Monitor Stand, Stand Knob, USB-C Cable
Number of Coaxial Cable Inputs
0
Input Type
HDMI, USB
Total Number of Inputs
2
Includes Remote Control
No
Number of Media Card Slots
0
Features
Compatible with both PC and MAC
Total Number of Audio Outputs
0
Number of USB Inputs
1
Audio Output Type
No Audio Outputs Included
Display Screen Type
LCD
Resolution
720p
VESA Pattern
75x75
Maximum Screen Pixel Resolution
1,366 x 768
Standards
TAA Compliant
Number of S-Video Inputs
0
Color Supported
262k
Screen Mode
WXGA
HDMI
Yes
Stand Adjustments
Pivot
Number of Screens
1
Native Contrast Ratio
500:1
Color
Black
USB
Yes
Response Time
16 ms

Description

Portable Monitor, Brightness 250 nit, Contrast Ratio 500:1, Diagonal Screen Size 12 in, Display Screen Type LCD, Features Compatible with both PC and MAC, Includes Micro HDMI, Monitor Stand, Stand Knob, USB-C Cable, Input Type HDMI, USB, Total Number of Inputs 2, Maximum Screen Pixel Resolution 1,366 x 768, Overall Depth 4 3/4 in, Overall Height 9 1/4 in, Overall Width 11 5/8 in, Product Type Portable Video Monitor, Screen Refresh Rate 60 Hz, Resolution 720p, VESA Pattern 75x75

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.