Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Doublesight Video Monitor, LED, 21 in., 1080p DS-1900WA

Video Monitor, LED, 21 in., 1080p (Discontinued)

  • Mfr # DS-1900WA
  • Zoro # G3895355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-1900WA
Zoro #
G3895355
UPC #
816220000320
Country of Origin
Korea, Republic of

Dimensions

Screen Size
21"
Width
18-1/2"
Depth
9-1/4"
Height
9-1/4"
Adjustable Display Height
Yes

Details

Max. Resolution
1920 x 1080
Speakers
Yes
USB Slot
No
Coaxial Cable Inputs
0
Vertical Resolution
1080p
Screen Refresh Rate
60 Hz
Contrast Ratio
1000:1
Energy Star Compliant
Yes
Audio Outputs
2
HDMI Inputs
No
Component Video Inputs
No
Item
Video Monitor
PC Inputs
0
Composite Inputs
No
Includes
Dual Monitor Stand, Cable Ties, DVI Cable, DVI-VGA Cable, Power Cord, QIG
Brightness
300 cd/m2
Display Type
LED
S-Video Inputs
No
Media Card Slot
No
Remote Control Type
Not Included
Color
Black
Standards
TAA, FCC, UL
Adjustable Display Angle
Yes
Stand Included
Yes
Vertical Viewing Angle
160°
Screen Mode
WXGA+
Panel Technology
Twisted Nematic Film (TN Film)
DVI
Yes
Operating Power Consumption
80 W
Number of Screens
2
Pixel Pitch
11.2 mil
Input Voltage
230V AC, 120V AC
VGA
Yes
VESA Mount Compatible
Yes
Standby Power Consumption
3 W
Adjustable Display Pivot
Yes
Platform Supported
Mac, PC
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Horizontal Frequency
80 kHz
Response Time Details
5 ms
Aspect Ratio
4:3
Backlight Technology
CCFL
Horizontal Viewing Angle
160°

Description

DS-1900WA 19 inch Widescreen 1,000:1 5ms VGA/DVI Multi-Display LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.