Advanced Care 48 Hour Clear Finish Anti Perspirant Deodorant Stick for Women, 0.5 Ounce, 36PK
- Mfr # 68268058
- Zoro # G823347501
product price:Â
$
56.85
/pk of 36, $1.58/ea
Key Features
Weight
0.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68268058
- Zoro #
- G823347501
- UPC #
- 079400668011
- Country of Origin
- Philippines
Details
- Weight
- 0.5 oz
- Application
- Health and Personal Care
- Item
- Stick Deodorants
Description
Features: With Dove Invisible Advanced Care Antiperspirant Deodorant, Clear Finish 0.5 Oz You Can Step Out In Style Wearing Any Color You Like. This Antiperspirant Deodorant Stick Is Invisible On 100 Different Colors. It Glides On Easily, And With Up To 48 Hours Of Odor And Wetness Protection, You Can Do Your Thing, Knowing That You Will Smell Great All Day Long. As Well As Being Unbeatable On White Marks, Dove Invisible Advanced Care Clear Finish Provides The Excellent Underarm Care You Deserve. Its 100% Alcohol (Ethanol) Free Formula Is Kind On Skin. It Also Contains Dove Nutriummoisture And Moisturizers, Which Can Help Your Delicate Underarm Skin Recover From The Irritation Regular Shaving Can Cause, Leaving You With Softer, Smoother Underarms. To Use, Apply This Antiperspirant Deodorant To Dry Skin After Showering Or Bathing And Enjoy Fresh And Comfortably Dry Skin All Day Long. For Best Results, Make Sure Your Underarm Skin Is Cool And Completely Dry Before Applying, And Give Each Underarm A Few Swipes For Even Coverage. So Get Out Your Brightest Outfit And Stand Out From The Crowd! No Need To Sweat The Small Stuff Dove Invisible Advanced Care Clear Finish Has Your Antiperspirant Protection Covered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.