Advanced Care Revive Antiperspirant Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64364078
- Zoro # G123347171
product price:
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Key Features
Weight
2.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64364078
- Zoro #
- G123347171
- UPC #
- 079400352996
- Country of Origin
- United States
- Weight
- 2.6 oz
- Application
- Health and Personal Care
- Item
- Stick Deodorants
Description
Step this way for beautifully soft, resilient underarms, even after shaving. Introducing Dove Advanced Care Revive Antiperspirant Deodorant Stick, the daily essential that helps repair your underarm skin barrier after shaving with every use. Get ready to experience its juicy pomegranate scent, twinned with hints of delicate rose and soft vanilla. Meet the hero technology in Dove Advanced Care Revive Antiperspirant Deodorant Stick innovative Pro Ceramide Technology. It works to replenish and strengthen the skin's natural barrier by boosting ceramide levels (which naturally reduce when you shave), helping skin barrier repair and recover after shaving. Using this kind-to-skin antiperspirant deodorant means your underarms can get all the care they need, without letting any shaving worries get in the way. Did you know that when you shave, ...“ of what you remove is skin? That's why Dove's Advanced Care antiperspirant deodorant range features Pro Ceramide Technology, which helps your skin barrier to recover from shaving symptoms, like dryness and redness. This antiperspirant deodorant stick provides 72 hour odor control and all-day sweat protection by quickly drying on your skin. It leaves underarms touchably soft, so you can shave, apply antiperspirant deodorant and start the day with peace of mind. Hold up one arm above your head and use the other to apply this antiperspirant deodorant stick, gliding it on in light circles. Repeat under the other arm. Remember to wait a few minutes before applying this antiperspirant after shaving* the formula works best on cool, dry skin. Don't just reserve your antiperspirant deodorant stick for the daytime apply it before you go to bed, too. Sleeping with antiperspirant deodorant on means its nourishing formula has more time to set and protect your underarms, so you can wake up feeling refreshed. Globally, Dove does not test on animals and is PETA Approved. This antiperspirant is also PETA Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.