Shop DOVE
See all product information
Create Account
Advanced Care Peach and Chamomile Tea Antiperspirant Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64407074
- Zoro # G823347969
product price:
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
2.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64407074
- Zoro #
- G823347969
- UPC #
- 079400505262
- Country of Origin
- United States
Details
- Item
- Stick Deodorants
- Application
- Health and Personal Care
- Weight
- 2.6 oz
Description
Ready for underarm skin that boosts confidence? Meet Dove Advanced Care Peach & Chamomile Tea Antiperspirant Deodorant Stick, which works to help your skin barrier repair after shaving with every use, delivering beautifully soft, resilient underarms with every use Allow the juicy peach scent and calming chamomile tea fragrance in this antiperspirant deodorant to uplift and soothe your senses from AM to PM. When it comes to creating a self-care routine, underarms deserve exceptional skin care, too. This Advanced Care antiperspirant deodorant range features innovative Pro-Ceramide Technology that boosts ceramide levels in your skin, which are essential for maintaining a strong skin barrier. This increase of ceramides helps your skin barrier repair and recover after shaving (especially as shaving can actually reduce ceramide levels in your skin). Using this kind-to-skin antiperspirant deodorant stick means underarms can benefit from better skin care and some well-deserved TLC, without letting any shaving worries get in the way. Did you know that when you shave, ...“ of what you remove is skin? Cue Dove Advanced Care Peach & Chamomile Tea Antiperspirant Deodorant Stick, infused with Pro-Ceramide Technology to strengthen your skin barrier and help it recover from dryness or redness caused by shaving. This antiperspirant deodorant provides 72-hour sweat and odor protection by quickly drying on your skin when you need it the most. Get ready to shave, apply antiperspirant deodorant and start the day with silky-soft skin. Hold one arm above your head and use the other to apply your antiperspirant deodorant, gliding it on in light circles. Repeat under the other arm. Remember to wait a few minutes before applying your antiperspirant deodorant after shaving* the formula works best on cool, dry skin. Don't just reserve this antiperspirant deodorant stick for the daytime you can apply it before you go to bed, too. Sleeping with antiperspirant deodorant on means the nourishing formula has more time to set and protect your underarms, so you can wake up feeling refreshed and energized. Globally, Dove does not test on animals and is PETA Approved, and this antiperspirant deodorant stick is PETA Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.