Shop SHEA MOISTURE
See all product information
Create Account
Nourish Antiperspirant Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 69777829
- Zoro # G523347184
product price:Â
$
122.99
/pk of 12, $10.25/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
2.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69777829
- Zoro #
- G523347184
- UPC #
- 764302024804
- Country of Origin
- United States
- Item
- Stick Deodorants
- Application
- Health and Personal Care
- Weight
- 2.6 oz
Description
Finally, an antiperspirant deodorant designed specifically for your Rich Melanin skin needs. We want to celebrate your self-determination and confidence by delivering uncompromising protection and freshness that you've been waiting for. Get the protection your Rich Melanin skin deserves with this Raw Shea Butter & Hyaluronic Acid Moisturizing Antiperspirant Deodorant stick that delivers all day moisture to dry skin and 48 hour sweat & odor protection. With an indulgent scent of raw Shea Butter and warm spice, it moisturizes dry skin while providing long-lasting freshness, giving you the confidence to conquer your day. Rich Melanin skin with its unique biological differences contains 40% less ceramides, making it prone to skin concerns such as dryness, hyperpigmentation, and rough, bumpy patches. SheaMoisture's first-ever antiperspirant deodorant range was designed to meet all the needs of Rich Melanin skin. Featuring 48H sweat and odor protection, along with a generous amount of skin benefits like moisturizing, evening out skin tone, and soothing your skin. When searching for the best women's deodorant, look to SheaMoisture Moisturizing Antiperspirant Deodorant, with its non-irritating formula and skin loving, natural ingredients like Fair Trade Shea Butter and Hyaluronic Acid. Containing only high-quality ingredients and no parabens or mineral oil, this easy glide formula goes on as smooth as butter and provides all-day odor and sweat control with a light scent of raw Shea Butter and warm spice. Even betterit's Black Dermatologist Approved so you can feel confident it's good for your skin. Our story: SheaMoisture is the legacy of a pioneering mother of four and entrepreneur, who sold shea butter, African black soap, and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with raw shea butter handcrafted by women in Africa. With every purchase, you show support of our mission to reinvest back in our communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.