Shop DOVE
See all product information
Create Account
Advanced Care Rose Petals Antiperspirant Deodorant Spray, 3.8 Ounce, 12PK
- Mfr # 69672917
- Zoro # G123347577
product price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69672917
- Zoro #
- G123347577
- UPC #
- 079400447852
- Country of Origin
- Mexico
Details
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 3.8 oz
Description
Dove Advanced Care Rose Petals Antiperspirant Deodorant Spray combines effective sweat protection with gentle skincare and a soft floral fragrance. Featuring Dove's signature 1/4 moisturizing cream, this formula helps nourish underarm skin while providing up to 48 hours of odor and sweat control. The Rose Petals scent delivers a light, elegant fragrance that feels fresh and comforting without being overpowering. Its quick-dry spray application goes on evenly and leaves no heavy residue, making it ideal for daily use.Each case contains twelve 3.8 ounce spray cans, designed for efficient retail stocking and consistent consumer demand. The compact spray format offers convenient application and portability, appealing to shoppers seeking fast, mess free personal care solutions. Dove Advanced Care Rose Petals supports a premium yet approachable personal care assortment, delivering trusted performance, recognizable branding, and a fragrance profile that resonates with a wide range of consumers across multiple retail channels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.