Aluminum Free Dragon Fruit and Coconut Cream Deodorant Spray, 4 Ounce, 12PK
- Mfr # 64387635
- Zoro # G123347454
product price:Â
$
94.59
/pk of 12, $7.88/ea
Key Features
Application
Health and Personal Care
Weight
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64387635
- Zoro #
- G123347454
- UPC #
- 079400516992
- Country of Origin
- United States
Details
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 4 oz
Description
Your delicate underarm skin deserves the same care you give the rest of your body. Dove Aluminum Free Deodorant Spray with Dragon Fruit & Coconut Cream gives long-lasting freshness, gentle underarm care, and superior odor protection day and night. When you spray your deodorant, you want freshness that lasts. This 72-hour deodorant for women protects against odor no matter what the day brings one spray is enough to keep the worry of odor away. That's not all enriched with 1/4 moisturizers, this aluminum free deodorant spray also cares for your skin while it protects against odor. Reliable long-lasting freshness will leave you feeling confident and clean all day long. Infused with dragon fruit and coconut cream scent, this aluminum-free deodorant spray gives long-lasting 72h odor protection with every application. To apply your aluminum-free spray deodorant, hold the can six inches from your underarm and spray for long-lasting freshness and 72-hour odor protection. For the most effective underarm care, avoid applying directly after shaving. If you're looking for all-day freshness, don't forget to give your underarms a quick spray each morning. With effective odor protection, the fresh scent of this deodorant without aluminum will leave you feeling fresher for longer. Dove believes that no young person should be held back from reaching their full potential. Since 2004, Dove has been building self-esteem in young people and by 2030, they'll have helped 1/4 billion through our educational programs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.