Advanced Care Sheer Fresh Antiperspirant Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64364077
- Zoro # G123347317
product price:Â
$
99.49
/pk of 12, $8.29/ea
Key Features
Weight
2.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64364077
- Zoro #
- G123347317
- UPC #
- 079400631015
- Country of Origin
- United States
Details
- Item
- Stick Deodorants
- Weight
- 2.6 oz
- Application
- Health and Personal Care
Description
A no-white-marks antiperspirant that leaves skin beautifully soft and resilient? Yes please. Meet Dove Advanced Care Sheer Fresh Antiperspirant Deodorant Stick, the anti-stain antiperspirant that helps repair your underarm skin barrier after shaving with every use. Prepare to feel uplifted and refreshed as you go about your day, courtesy of the crisp cucumber and delicate freesia scent. Dove's Advanced Care antiperspirant deodorant range is formulated with innovative Pro-Ceramide Technology, which works to replenish and strengthen your skin's natural barrier by boosting ceramide levels (which naturally reduce when you shave), helping it repair and recover from shaving. Using this kind-to-skin antiperspirant deodorant stick means your underarms can get some TLC as you apply, without letting any shaving worries get in the way. Introducing the hero technology in Dove Advanced Care Sheer Fresh Antiperspirant Deodorant Stick Innovative Pro-Ceramide Technology, which helps your skin barrier recover from shaving symptoms, like dryness and redness. This antiperspirant deodorant provides 72-hour sweat and odor protection by quickly drying on your skin and leaving no white marks on 100 colors. Get ready to shave, apply antiperspirant deodorant and start the day with touchably soft skin. Hold up one arm above your head and use the other to apply this antiperspirant deodorant stick, gliding it on in light circles. Repeat under the other arm. Remember to wait a few minutes before applying this antiperspirant after shaving* the formula works best on cool, dry skin. Looking for an anti-stain antiperspirant dry spray? Meet Dove Advanced Care Sheer Fresh Antiperspirant Deodorant Spray, the invisible antiperspirant that leaves no white marks on 100 colors and instantly energizes with its refreshing cucumber and freesia scent. Globally, Dove does not test on animals and is PETA Approved. Plus, this antiperspirant deodorant stick is PETA Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.