Shop SHEA MOISTURE
See all product information
Create Account
Fresh Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64402036
- Zoro # G323347315
product price:Â
$
122.99
/pk of 12, $10.25/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
2.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64402036
- Zoro #
- G323347315
- UPC #
- 764302026730
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Stick Deodorants
- Weight
- 2.6 oz
Description
Experience the confidence of all-day freshness with SheaMoisture Invisible Deodorant. Designed to offer 72h odor control, this deodorant ensures you stay fresh and confident throughout your day. Our unique formula is enriched with Vitamin C and Niacinamide, known for their skin-nourishing properties, making it more than just a deodorant but a part of your skincare routine. SheaMoisture Invisible Deodorant glides on smoothly, leaving no residue behind, ensuring an invisible application that won't stain your clothes. It's formulated without aluminum, parabens, mineral oil, baking soda, or talc, making it a clean and safe choice for your underarms. The inclusion of Fair-trade Raw Shea Butter ensures your skin stays hydrated and nourished, while also supporting women-led cooperatives in West Africa. Our deodorant is clinically proven to provide long-lasting freshness with our iconic fragrance, giving you the confidence to reclaim your beauty narrative. It's gentle enough for daily use, ensuring your skin remains irritation-free. For best results, apply to underarms only. Pair it with other SheaMoisture body care products to create a holistic skincare regimen that supports your natural beauty and well-being. At SheaMoisture, we believe in the power of entrepreneurship to address racial inequality. With every purchase, you're helping to fund investments that support Black-owned businesses, entrepreneurial education, crisis response, equitable purchasing, and ethical sourcing. We are committed to serving the Black community through strategic investment and community give-back, ensuring that every member can live their healthiest, most beautiful lives. Choose SheaMoisture Invisible Deodorant for a product that not only cares for your skin but also supports a greater cause. Embrace your natural beauty with confidence and pride, knowing that you are part of a movement towards economic equity and true freedom for the Black community.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.