Shop DOVE
See all product information
Create Account
Anti-Stress Blue Chamomile and Oat Milk Body Wash with Pump, 30.6 Ounce, 3PK
- Mfr # 64402154
- Zoro # G923346855
product price:Â
$
43.15
/pk of 3, $14.38/ea
Key Features
Container Size
30.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64402154
- Zoro #
- G923346855
- UPC #
- 011111049048
- Country of Origin
- United States
Dimensions
- Container Size
- 30.6 oz
Details
- Item
- Shower Gels
- Application
- Health and Personal Care
Description
Dove Anti-Stress Blue Chamomile and Oat Milk Body Wash is designed to gently cleanse while promoting a calming, relaxing shower experience. Formulated with Dove's Moisture Renew Blend, this body wash helps nourish skin and maintain its natural moisture barrier during cleansing. The soothing blend of blue chamomile and oat milk delivers a soft, comforting scent that helps unwind the senses, while the rich, creamy lather leaves skin feeling smooth, soft, and refreshed after every use.Each case includes three 30.6 ounce bottles equipped with convenient pumps for easy and controlled dispensing. The large size is ideal for frequent daily use in homes, shared bathrooms, spas, or hospitality environments. Dove Anti-Stress Body Wash combines effective cleansing with sensory comfort, offering consistent performance and trusted brand quality. It supports relaxation focused self care routines while delivering gentle, nourishing results suitable for all skin types.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.