Shop DOVE
See all product information
Create Account
Antibacterial Body Wash with Pump, 30.6 Ounce, 3PK
- Mfr # 64769801
- Zoro # G423347123
product price:Â
$
43.15
/pk of 3, $14.38/ea
Key Features
Application
Health and Personal Care
Container Size
30.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64769801
- Zoro #
- G423347123
- UPC #
- 011111034853
- Country of Origin
- United States
Dimensions
- Container Size
- 30.6 oz
Details
- Application
- Health and Personal Care
- Item
- Shower Gels
Description
Dove Antibacterial Body Wash provides effective cleansing while caring for skin with Dove's signature gentle formulation. Designed to wash away bacteria without stripping moisture, this body wash helps keep skin feeling clean, soft, and nourished after every use. Enriched with Dove's moisturizing ingredients, it creates a rich, creamy lather that cleans deeply while supporting the skin's natural moisture barrier. The fresh, clean scent leaves skin feeling refreshed, making it suitable for daily use by the whole family.Each case includes three 30.6 ounce bottles with convenient pumps for easy, controlled dispensing. The large format is ideal for households, shared bathrooms, gyms, and hospitality settings where frequent use is expected. Dove Antibacterial Body Wash delivers dependable hygiene, gentle skincare benefits, and trusted brand quality. It supports efficient replenishment, consistent performance, and everyday confidence for consumers seeking effective antibacterial cleansing without compromising skin comfort or moisture balance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.