Shop DOVE MEN+CARE
See all product information
Create Account
Deep Clean 3 in 1 Hand and Body and Face Exfoliation Bar, 22.5 Ounce, 12PK
- Mfr # 67544460
- Zoro # G023347905
product price:Â
$
156.99
/pk of 12, $13.08/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Container Size
22.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67544460
- Zoro #
- G023347905
- UPC #
- 011111012097
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Bar Soaps
Dimensions
- Container Size
- 22.5 oz
Description
Looking for a bar soap for men that cleanses while also helping protect from dry skin? Dove Men+Care Deep Clean Body and Face Bar contains purifying grains and delivers a deep, refreshing clean that leaves skin feeling hydrated and strong. Dove Men+Care Body and Face Bar effectively washes away bacteria, nourishes your skin. Body and face soap bar goes beyond just delivering a deep clean: it helps to protect skin from feeling tight and dry with its unique formula made for men's skin. With 1/4 moisturizing cream, the Dove Men+Care Deep Clean Body and Face Bar nourishes for skin that feels healthy and strong. This #1 Dermatologist Recommended body soap and face soap bar helps to maintain skin's hydration levels and protect skin against dryness. Regular men's bar soap can often leave skin feeling tight and dry, but Dove Men+Care Deep Clean Body and Face Bar helps maintain skin's moisture to provide skin comfort and refreshment. Plus, its formula is non-comedogenic and mild and gentle enough to use on your face. To use Dove Men+Care Deep Clean Body and Face Bar, wet the body bar in the shower and massage into your face and body to create a light foam before rinsing thoroughly. The lather rinses cleanly away without leaving behind a greasy feel. Dove Men+Care Deep Clean Body and Face Bar has a classic scent, and is clinically proven to fight skin dryness. This body bar not only cleanses, but also leaves your skin feeling healthy and strong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.