Bar Soap Sensitive Skin, 3.17 Ounce, 48PK
- Mfr # 67505616
- Zoro # G123347423
product price:Â
$
120.99
/pk of 48, $2.52/ea
Free Shipping & Returns
Key Features
Container Size
3.17 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67505616
- Zoro #
- G123347423
- UPC #
- 011111036444
- Country of Origin
- United States
Dimensions
- Container Size
- 3.17 oz
Details
- Item
- Bar Soaps
- Application
- Health and Personal Care
Description
Features: Dove Sensitive Skin Beauty Bar Combines Classic Dove Cleansers And Moisturizing Cream In An Unscented, Hypoallergenic Bar Thats Gentle Enough For Sensitive Skin. Dermatologist Recommended And Suitable For Daily Use, It Can Be Used As A Hand Soap, Gentle Facial Cleanser And Body Soap. Proper Sensitive-Skin Care Depends On Having A Cleanser That Truly Cares For Your Skin And Wont Dry It Out Like An Ordinary Soap Can. Washing With Regular Soap Can Cause Skin To Feel Dry And Tight. What Makes Dove Different? Its The Combination Of Gentle Cleansers And Moisturizing Ingredients That Help To Nourish Skin. With Unscented, Hypoallergenic Cleansers And 1/4 Moisturizing Cream, Dove Beauty Bar Can Be Used As A Face Cleanser, As Well As A Gentle Cleanser For Your Body And Hands, Leaving You With Instantly Soft Skin And Lasting Nourishment. The Secret To Beautiful Skin Is Moisture, And No Other Bar Soap Hydrates Skin Better Than Dove. Thats Because Dove Isnt A Soap;Its A Beauty Bar. At Dove, Our Vision Is Of A World Where Beauty Is A Source Of Confidence, Not Anxiety. Thats Why We Are On A Mission To Help The Next Generation Of Women Develop A Positive Relationship With The Way They Lookhelping Them Raise Their Self-Esteem And Realize Their Full Potential.We Are Committed To A Landmark New Initiative As Part Of Our 2025 Commitment To Reduce Plastic Wastereducing More Than 20,500 Tons Of Virgin Plastic Yearly By Making The Iconic Beauty Bar Packaging Plastic-Free Globally, Launching New 100% Recycled Plastic Bottles And Creating A New Refillable Deodorant Format That Radically Reduces Plastic Use. As One Of The Largest Beauty Brands In The World, We Are Revealing A Commitment To Tackle The Global Beauty Industrys Plastic Waste Issue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.